Features:
- Heavy duty square tubing. Large saddle securely supports load. Ideal for fleet, agricultural, and construction maintenance. Sold and to be used in pairs.
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 10 in |
| Height | 14 in |
| Weight | 90 lbs |
| Max Height | 20-3/8 in |
| Low Height | 12-3/8 in |
Product Details
| Type | Vehicle Stands |
| Color | Blue |
| Capacity | 25 |
| Package Quantity | 2 |
| Description | Vehicle Support Stands |
| Manufacturers Part Number | HW93526F |
| Brand | Hein-Werner |