Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2348457

MPN #: 14503

AME Titan Grip-It Jack Plate, 27" x 24" x 2" - 14503

Product Description
Redesigned to mate with Super Stacker Cribbing Blocks pyramid surface for secure, exact fit Provides increased stability and gripping-surface. New pyramid surface (identical to the pyramid surface featured on Super Stacker Cribbing) on one side grips uneven terrain in the field. Locking feature prevents the release of hazardous energy by mechanically locking load.

PRICE
$1,069.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight24 lbs
Low Height2 in
Max Height2 in

Product Details

TypeJack Plate
Capacity100
Package Quantity1
DescriptionTitan Grip-It Jack Plate - Large
Manufacturers Part Number14503
BrandAME International

Warranty

Warranty1 yr