Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Low Box/File Lateral Cabinet, 35-1/2"W x 22"D x 21"H, Aged Oak

Product Description
✓ Multiple drawer locking system for securely storing files or belongings
✓ Non-porous laminate surface resists wear, scratches, and moisture
✓ Mounts under an existing desk for added storage

Upgrade the storage capacity of your workspace with the 35-1/2"W x 22"D Interion® Executive Office Collection Low Box Lateral File Cabinet. Ideal for any corporate or home office, this lateral cabinet is designed to store documents side-by-side rather than front-to-back, allowing for easier access and improved visibility. It mounts under a coordinating desk with the included hardware to add convenient storage without taking up additional floor space. The smaller top drawer is great for office supplies, while the larger bottom drawer stores files and documents. Built for durability and everyday use, this cabinet features an easy-to-clean laminate surface, a 3 mm PVC edge, a locking system for added security, and soft-close drawer slides for quiet operation.

  • Aged oak finish with a durable 3 mm PVC edge
  • Soft-close drawer slides for quiet operation
  • Larger bottom drawer holds legal, letter, or A4-sized files
  • Includes keys
  • Can be paired with coordinating models from the Interion® Executive Office Collection
  • PRICE
    $509.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width35-1/2 in
    Depth22 in
    Height21 in

    Product Details

    Assembly RequiredYes
    Lock TypeKeyed Lock
    TypeLow Box/File Lateral Cabinet
    Number of File Drawers1
    ColorAged Oak
    Number of Drawers2
    MaterialLaminate
    Manufacturers Part NumberB3249584
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited