Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Storage Cabinet, 35-1/2"W x 22"D x 29-1/2"H, Dove Oak

Product Description
✓ Adjustable shelf provides versatile storage for books, office supplies, & personal belongings
✓ Non-porous laminate surface resists wear, scratches, and moisture
✓ Soft-close hinges prevent slamming for quieter operation

This Interion® Executive Office Collection Storage Cabinet in dove oak is an ideal addition to any corporate or home office. Featuring an easy-to-maintain laminate surface and durable 3 mm PVC edge, this locking cabinet provides secure storage for personal belongings while helping you maintain a clean and organized workspace. It includes an adjustable shelf to accommodate objects of all different sizes, a fixed bottom shelf for heavier items, and soft-close hinges to reduce noise and prevent doors from slamming.

  • Includes keys
  • Can be paired with coordinating models from the Interion® Executive Office Collection
  • PRICE
    $459.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width35-1/2 in
    Depth22 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    Lock TypeKeyed Lock
    TypeStorage Cabinet
    ColorDove Oak
    Number of Shelves2
    MaterialLaminate
    Manufacturers Part NumberB3249528
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited