Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cable & Bolt Cutters

Cable and bolt cutters are essential hand tools for precision cutting in commercial or industrial settings. Made with robust materials for long-lasting durability, cutters ensure clean and efficient cuts of cables, wires, bolts, chains, and more. With various sizes and types available, cable and bolt cutters are ideal for any industrial, construction, or maintenance task.
89 Results

Bolt & Chain Cutters

Bolt & Chain Cutters
Chain and bolt cutters are durable and reliable tools for cutting through locks, bolts, fencing, and other tough materials. These high-quality cutters are designed for heavy-duty use in industrial and construction settings. Available in sizes ranging from 8'' to 44'', the cutters provides ample leverage for making clean cuts with minimal effort.
CompareImageBrandMaterialSizeHandle MaterialModel #Price
Global Industrial™ High Security Metal Truck Seal & Bolt Cutter Kit
Global Industrial
-
-
Rubberized Plastic
Ships Same Day
WB536142
$2,399.00
Global Industrial™ Replacement Cutter Head For 536142 Seal & Bolt Cutter
Global Industrial
Steel
-
-
WB534784$87.95
Greenlee High Security Metal Truck Seal & Bolt Cutter Kit
Greenlee
Hardened Steel
-
-
Ships Same Day
WBB2277066
$2,886.00
JET JT9-58771818 Model BC-18B 18" Bolt Cutter With Black Head Center Cut
JET
Steel
18 in
Steel w/ Rubber Grip
WBB503922$52.95
RIDGID® 14223 26" S24 Heavy Duty Bolt Cutter
RIDGID
Alloy Steel
26 in
Steel w/ Rubber Grip
Ships Same Day
WBB324914
$249.95
18" Bolt Cutter
Bon Tool
Steel
18 in
Steel w/ Rubber Grip
WBB607724$60.95
24" Bolt Cutter
Bon Tool
Steel
24 in
Steel w/ Rubber Grip
Ships Same Day
WBB607722
$75.95
RIDGID® 14233 38" S36 Heavy Duty Bolt Cutter
RIDGID
Alloy Steel
38 in
Steel w/ Rubber Grip
Ships Same Day
WBB324915
$325.95
Urrea Forged Bolt Cutter, COP24, 24" Long
Urrea
Drop Forged Steel
24 in
Drop Forged Steel
WBB993444$50.95
42" Bolt Cutter
Bon Tool
Steel
42 in
Steel w/ Rubber Grip
Ships Same Day
WBB607721
$179.95
Showing 1-10 of 31 results

Cable & Wire Cutters

Cable & Wire Cutters
Wire and cable cutters allow for safe and precise wire cutting. Available in a variety of sizes and steel material, these heavy duty cutters are made to suit all cutting needs during electrical assembly and wiring applications.
Showing 1-10 of 37 results

Wire Crimpers

Wire Crimpers
Wire crimpers are designed to crimp stranded wires, providing a secure electrical connection. These heavy duty crimpers are made with a variety of steel materials and are available in multiple sizes, compatible with a range of wire sizes. The ergonomic handles make these tools ideal for use in a variety of settings, from professional electricians to DIY enthusiasts.
Showing 1-10 of 18 results