Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929715

MPN #: 200-087

Eclipse 200-087 - Wire Cutters - Piano Wire

Product Description
​

Features:
  • Heavy Duty Wire Cutter with cutting capacity of AWG 16.
  • Made of high carbon steel with phosphate finish and non-slip handle


PRICE
$14.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-3/4 in

Product Details

Manufacturers Part Number200-087
Handle MaterialPVC
MaterialHigh Carbon Steel
DescriptionWire Cutters - Piano Wire
BrandEclipse