Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB2311898

MPN #: SD32K45G

Hughes Emergency Cubicle Shower, Covered ABS Eye/Face Wash, SD32K45G

Product Description
Designed for locations where space is at a premium or the emergency safety shower needs to be enclosed, this all-in-one ANSI-compliant combination cubicle shower and eye/face wash helps prevent overspray and is activated by hand upon entry. The cubicle shower has a stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life. The exterior sheeting includes universal pictogram signs and green and white safety stripes.

Mounted on the inside of the cubicle for maximum benefit, the eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face. Covered bowl also ensures that the eyewash nozzles and bowl remain clean and free from contamination at all times-no dust covers needed. Activate by simply pulling down the cover. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.

The system features a specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Includes an inspection record tag for recording test and service history.
PRICE
$13,352.67

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-13/64 in
Depth41-5/16 in
Height94-13/16 in
Weight255 lbs
Inlet Size1 Male Threaded in

Product Details

TypeEmergency Shower
Shower Flow Rate20 GPM psi
ColorWhite
Shower Head MaterialNylon
Eyewash Flow Rate3 GPM gal/min
Pipe MaterialStainless Steel
Eye/Face Wash Spray Heads2
Mounting LocationFloor Mounted
Shower Head ActivationPull Handle
DescriptionEmergency Cubicle Shower
Bowl MaterialABS Plastic
Eyewash Flow PressureMin. 29 PSI - Max 87 PSI psi
Eyewash ActivationPull Down On Lid
Bowl Color FamilyWhite
BrandHughes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI Z358.1-2014 & EN15154 Compliant
ADA CompliantNo