Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926794

MPN #: 2000-CB-ECR-BL

WSI 2000 Series Chair 2000-CB-ECR-BL, ESD Clean-Room Vinyl, Chrome Base, 18"-23"H, Blue

Product Description
Our most ergonomic ESD class 100 clean room vinyl.

Features:
  • Soft rubber edging that protect all the edges against tearing and abrasion
  • three paddle pneumatic seat control
  • Seat tilt adjustment
  • Independent back rest angle and height adjustment
  • Seat Range: 18"H - 23"H
  • Seat Dimension: 19"W x 17"D x 3" thick foam
  • Back Dimension: 18"W x 18"H
  • Base: 25" diameter heavy duty polished chrome base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$669.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight33 lbs
Seat Height18 - 23 in

Product Details

Assembly RequiredYes
TypeClean Room Chair
Frame Color FamilyChrome
Tilt TypeIndependent Seat and Back
ColorBlue
Series2000 Series
Accessory TypeChair
Seat Color FamilyBlue
Frame MaterialMetal
Arm TypeArmless
Manufacturers Part Number2000-CB-ECR-BL
Back TypeLow Back
Seat MaterialVinyl
BrandWSI