Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bare Ground

Model # :WBB2352790

MPN #: CSSLGP-2000

Bare Ground Coated Granular Ice Melt w/ Infused Traction Granules. 2000 lbs. Skidded

Product Description
2000lb Skidded Supersack of Bare Ground Coated Granular Ice Melt w/ Infused Traction Granules

Bare Ground Premium Blend granular ice melt with infused traction granules in our 2000 lb. Supersack. This is our special blend of rock salt coated with corrosion inhibiting Bare Ground Mag Plus liquid deicer to create an ice melt that starts to work faster and works 60% more effective. It is also 40% less corrosive than standard salts. Bare Ground Premium Blend granular ice melt with traction granules keeps working at temperatures as low as -20°F. These special traction granules crush to dust over time and will not harm the environment. Safer walking over the ice and snow with virtually no messy cleanups in the spring. Our 2000 lb. Supersak is the most economical size for professionals it can provide up to 40,000 sq. ft. of coverage.

Features:
  • Coated with a Corrosion Inhibitor
  • Starts Working More Quickly
  • Safer Around Pets and Plants
  • Less Corrosive
  • Keeps Melt Water in a Liquid State Longer
PRICE
$742.45

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2000 lbs

Product Details

Safe ForConcrete, Environment, Children, Pets
TypeGranular w/ Traction
Temperature Rating-15 °F
Package TypeSack
Safe On ConcreteYes
Package Quantity1
Manufacturers Part NumberCSSLGP-2000
Safe For PetsYes
Safe For ChildrenYes
BrandBare Ground