- Acts quickly at lower temperatures. It is packaged in a pail for easy access and storage. No powdery residue so you don't have to worry about tracking. Organic tint added which gives you better coverage. Apply Latex-ite® Ice & Snow Melt evenly by spreading 1/2 to 1 cup per square yard to your parking lot, driveway or walkway before or after a snow/ice event. Once treated, the area will melt up to 3" of precipitation before a second application is required.
Latex-ite® Sodium Chloride Ice and Snow Melt, 30 LB Pail - 12987
|
Questions & Answers (0)
Product Description
Shipping is limited to approved regions based on temperature requirements.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
Product Details
| Type | Ice Melt |
| Chemical Blend | Sodium Chloride, Calcium Chloride, Calcium Magnesium Acetate (CMA) |
| Safe For Pets | Yes |
| Safe For | Concrete, Children, Environment, Pets |
| Safe On Environment | Yes |
| Package Type | Single Unit |
| Safe On Concrete | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 12987 |
| Form | Crystals |
| Container Type | Pail |
| Safe For Children | Yes |
| Min Application Temperature | -18 °F |
| Brand | Latex-ite |