California Air Tools 6010LFC Ultra Quiet & Oil-Free 1.0 Hp 6.0 Gal. Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools 6010LFC Ultra Quiet & Oil-Free 1.0 Hp 6.0 Gal. Air Compressor
The California Air Tools 6010LFC Ultra Quiet and Oil-Free Industrial Air Compressor are designed to be 1 of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1.0 HP motor (MP100LF) operates at only 1400 RPM creating less noise and less wear. The MP100LF motor/pump is tested for a minimum life of 4000 hours before wear, 30% longer than the MP100 motor/pump. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The Dual Piston Pump System produces 25% more air compared to other 1.0 HP air compressor motors. The 6.0 Gal. Steel Air Tank is Lightweight (54 lbs.) is very easy to transport. This air compressor is ideal for any1 working inside where noise is a major issue.
The California Air Tools 6010LFC Ultra Quiet and Oil-Free Industrial Air Compressor are designed to be 1 of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1.0 HP motor (MP100LF) operates at only 1400 RPM creating less noise and less wear. The MP100LF motor/pump is tested for a minimum life of 4000 hours before wear, 30% longer than the MP100 motor/pump. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The Dual Piston Pump System produces 25% more air compared to other 1.0 HP air compressor motors. The 6.0 Gal. Steel Air Tank is Lightweight (54 lbs.) is very easy to transport. This air compressor is ideal for any1 working inside where noise is a major issue.
PRICE
$405.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 11 1/2 in |
| Height | 21 in |
| Weight | 49 lbs |
| Tank Size | 6 gal |
| Tank Outlet | "1/4""" |
Product Details
| Air Dryer | No |
| Pump Drive | Dual Piston |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Manual |
| Max PSI | 125 psi |
| Start Type | Electric |
| Material | Steel |
| Phase | Single |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | CAT-6010LFC |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 3 CFM |
| Brand | California Air Tools |
| Type | Portable |
| CFM | 4.00 @ 40 PSI CFM |
| Horsepower | Powerful 1.0 HP (Rated / Running) 2.0 HP (Peak) Motor HP |
| Color | Gray |
| After Cooler | N |
| Style | Hotdog |
| Voltage | 110 V |
| Air Filter | N |
| Start Up Time | Less time to fill the tank - Only 125 Seconds |
| Noise Output | 60 dBA |
Warranty
| Warranty | 1 Year Limited |