Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3191262

MPN #: CAT-60040DSMADC

California Air Tools 60040DSMADC SMART Ultra Quiet Oil-Free Air Compressor, 60 Gallon Cap., 4 HP

Product Description
The California Air Tools 60040DSMADC SMART Ultra Quiet 4 Hp Oil-Free 60-Gallon 98% Dry Air Compressor, with Automatic Drain Valve, is designed to be one of the quietest 4.0 horse power air compressors in the industry having only 75 decibels of sound.

The MDR2i OLED Smart Controller may be connected to mobile phones, tablets, notebooks, or computers. The controller can be used as an access point or can be connected to a Wi-Fi network. Compressor features and parameters may be entered and controlled comfortably along with remote monitoring.

The powerful twin 2.0 HP (SP-9421-22060) motors operates at only 1680 RPM creating less noise and less wear. The SP Series of ultra quiet air compressor motors have been designed to increase duty cycle and allow for longer continuous run times.* The SP-9421 motor/pump is tested for a minimum pump life of 3000 hours before service. 30% more life before repair. The 98% air dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery. PDP performance range (-20' F. to -51' F.). air quality: ISO 8573 - Class 2.3.1. To dry the air from the air compressor an aftercooler and 98% air dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the air dryer.

The easy to replace "Spin-On" air dryer cartridge has a regenerating high-temperature Molecular Sieve Desiccant to dry the air. This cartridge dryer has a life of 2-years before replacement. The large 60 gallon steel ASME certified air tank is just the right size for shop or garage. The California Air Tools EZ-1 automatic drain valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. Designed for the person looking for Power, 98% dry air and less service with at least 30% Less Noise! deal for dental, milling, bio-tech, manufacturing, packaging, restaurant and general engineering applications.

Features:
  • Oil-Free Pump – Cleaner air for better tool operation.
  • Regulated output pressure gauge
  • Two (2) 0.01 Micron prefilters
  • 5 Micron air filter & regulator with 3/8" female air port
  • Air hose port, female, 3/8" NPT
  • Thermal overload protector
  • Working pressure 90-120 PSI (±5 PSI). Adjustable up to 105 PSI kick-on; 130 PSI kick-off maximum
  • 220 Volt / 60 Hertz / single phase - (No 208 Volts - if necessary, obtain 208 to 230 voltage booster). Acceptable range: 215v - 240v
  • Low amp draw - 14 Amps
  • Easy start valves (2) - For less starting amperage
  • Time to fill tank from empty to full - 6:30 minutes
  • Recovery time from 95 PSI to 125 PSI - 2:00 minutes
  • Duty Cycle - 70/30*
  • Less heat which dissipates more efficiently
  • L (21") x W/D (28.5") x H (66")
  • 213 lbs
  • EZ-1-2301 automatic drain valve (with manual drain valve)
  • Comes complete (4) air filters
  • Plug type: Nema 6-15P (fits Nema 6-15R or 6-20R electrical receptacle)
  • 1 Year Limited Warranty


PRICE
$5,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width28-1/2 in
Height66 in
Weight213 lbs
Tank Size60 gal

Product Details

Oil TypeOil-Free
Air DryerYes
Oil SystemOil-Free
Pump MaterialSingle
Tank Drain ValveManual
Max PSI120 psi
Start TypeElectric
MaterialSteel
PhaseSingle
Oil Sight Glass120
Manufacturers Part NumberCAT-60040DSMADC
Pump TypeOil-Free
BrandCalifornia Air Tools
TypeAir Compressor
CFM12.80 CFM @ 40 PSI, 10.60 CFM @ 90 PSI CFM
Horsepower4 HP
ColorGray
After CoolerYes
Voltage220 V
Air FilterYes
DescriptionSingle Phase Air Compressor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME Certified