Features:
- Made from premium materials that withstand high-volume usage
- 21-1/4" (540 mm) x 18-1/8" (460 mm)
- Faucet sold separately
- Includes wall hanger
Weights & Dimensions
| Length | 21-1/4 in |
| Width | 18-1/8 in |
Product Details
| Type | Lavatory Sinks |
| Color | White |
| For Use With | Bathroom |
| Style | Commercial |
| Mounting Location | Wall |
| Includes | Sink |
| Material | Vitreous China |
| Manufacturers Part Number | 2005-0 |
| Faucet Holes | 3 |
| Collection | Kingston |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |