Features:
- Oval basin with unglazed underside
- Overflow drain
- Fits standard 14" x 17" (356 x 432 mm) countertop cutout
Weights & Dimensions
| Length | 19-3/8 in |
| Width | 16-3/16 in |
Product Details
| Type | Lavatory Sinks |
| Color | White |
| For Use With | Bathroom |
| Mounting Location | Undermount |
| Includes | Sink |
| Material | Vitreous China |
| Manufacturers Part Number | 2210-0 |
| Faucet Holes | 0 |
| Collection | Caxton |
| Shape | Oval |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |