- Crystal Clear, acrylic adhesive provides a quiet release and easy unwind
- Sticks instantly and tightly seals corrugated cartons
- Resists aging and works great in cold temperatures
- Resists splits and tears
Tape Logic® 200CC Colored Carton Sealing Tape, 2" x 110 yds., Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$187.20 Sold in packages of 36 / $5.20 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Material | Acrylic |
| Package Quantity | 36 |
| Description | Colored Carton Sealing Tape |
| Color | Clear |
| Series | 200CC |
| Manufacturers Part Number | T902200CC |
| Brand | Tape Logic |