Health O Meter 498KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg W/ Remote Display
|
Questions & Answers (0)
Product Description
The Health O Meter®; Professional 498KL Remote Display Digital Scale provides professional grade accuracy in a small footprint. The platform can be placed virtually anywhere, and the display can be set on a countertop or mounted on a wall. Capacity: 660 lb / 300 kg; Resolution: 0.2 lb / 0.1 kg; Platform Size: 13-3/4" L x 16-1/2" W; Display: 1" LCD. Powered by six AA batteries (included) or 120V Adapter (ADPT31 - not included); Functions: lb / kg conversion, lb /kg lock out, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Auto Zero, Auto Off and EMR connectivity via optional Pelstar wireless technology. Optional wall mounted height rod available PORTROD, 201HR, 2 Year Limited Warranty.
PRICE
$439.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 13-3/4 in |
| Height | 2-3/8 in |
| Weight Capacity | 660 lbs |
| Platform Width | 13-3/4 in |
| Readability | 0.2 kg |
| Pan/Platform Size | 13-3/4" x 16-1/2" |
| Platform Length | 16-1/2 in |
Product Details
| Type | Digital Floor Physician Scale |
| Display | LCD |
| Color | Gray |
| Power Supply | 6 AA (Included) |
| Description | Remote Display Digital Floor Scale, EMR Connectivity |
| Interface | Optional Pelstar Wireless Technology |
| Package Quantity | 1 |
| Manufacturers Part Number | 498KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |