- EMR Connectivity
- "Live" Handrails
- Low Profile Platform
- Calculates Body Mass Index
- High Capacity for Bariatric Use
- Capacity: 1000 lb /454 kg
- Resolution: 0.2 lb / 0.1 kg
- Platform Size: 26"W x 22"D x 3/5"H
- Height Rod: Optional (Part # STROD)
- Power Source: 100-240V Adapter Included, 6D Batteries (Not Included)
- Warranty: 2 Year Limited Warranty, Eligible for Optional ScaleSurance 2 Year Extended
- Functions: LB/KG Conversion, LB/KG Lock Out, Body Mass Index (BMI), Zero, Tare, Hold/Release, Reweigh, Auto Zero, Auto Off, Time/Date, Variable Auto Off Time, Audible/Mute Sound Option
Health O Meter 2101KL Digital Bariatric Platform Scale 1000 x 0.2lb/454 x 0.1kg w/ Wheels, Handrails
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,099.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 27 in |
| Height | 50 in |
| Weight Capacity | 1000 lbs |
| Platform Width | 22 in |
| Readability | 0.2 lb / 0.1 kg g |
| Pan/Platform Size | 26" x 22" |
| Platform Length | 26 in |
| Height Rod | Optional (Part # STROD) |
Product Details
| Type | Bariatric Scale |
| Display | LCD |
| Color | White |
| Power Supply | 100-240V Adapter (Included), 6D Batteries (Not Included) |
| Wheels | Yes |
| Description | Large Platform Digital Bariatric Platform Scale |
| Interface | EMR Connectivity |
| Package Quantity | 1 |
| Manufacturers Part Number | 2101KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |