Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Marsh

Model # :WB412489WH

MPN #: 20923

Marsh® Rolmark Stencil Ink, 1 Qt., White

Product Description
The Marsh® Rolmark white stencil ink can be applied using the Marsh® hand roller (RM20-30F), Marsh® RM50 inkpad, Marsh® oil board for cutting out your message with the Marsh® stencil machine. The ink is excellent to use on non-porous surfaces such as rubber, plastic, glass, metal, steel, drums, pipes, etc. This stencil ink is A-A-208D compliant and has been tested for rub resistance, fade resistance, and glossiness.

PRICE
$35.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
35.95
Buy 3 units - 5 units
34.95Save $1.00 (3%)
Buy 6+ units
33.95Save $2.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Width5-1/2 in
Height7-3/4 in
Weight3 lbs
Size1 Quart

Product Details

TypeStencil Ink
ColorWhite
For Use WithRM20-30F, RM50, Marsh® Oil Board & Stencil Machine
Package Quantity1
Description1 Quart Rolmark Stencil Ink
Manufacturers Part Number20923
BrandMarsh

Compliance & Certifications

CertificationsA-A-208D