Designed to countersink, chamfer, deburr and enlarge holes in sheet metal. Use single flute countersinks in holes too small for multi-flute countersinks. Manufactured from premium high-speed steel. Available in 82°- and 90°-point angles. Black oxide finish with bright point increases wear resistance and adds lubricity, improving chip flow. For working in tool steel, alloy steel and cast iron. Recommended for portable applications and machine work. Operate at high speeds and light feed for best results. 30 Day Warranty.
Chicago-Latrobe 209SF Series 1/2 HSS Steam Oxide 82 Degree Angle 1-Flute Countersink 1/2x1/4x2 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$274.26 Sold in packages of 6 / $45.71 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50.8 |
| Size | 1/2" |
| Fractional Diameter | 1/2 |
| Shank Size | 1/4 in |
| Shank Diameter | 1/4 in |
| Diameter | 1/2 in |
Product Details
| Type | Single-Flute |
| Number of Pieces | 1 |
| Shank | Straight |
| Shank Type | STRAIGHT |
| Color | Silver |
| Application | General Purpose |
| Series | 209SF |
| Angle | 82° |
| Style | 1-Flute Countersink |
| Includes | 1/2" |
| Material | HSS |
| Package Type | Plastic Box |
| Description | Countersink |
| Package Quantity | 6 |
| Manufacturers Part Number | 56740 |
| Number of Flutes | 1 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |