- Single flute provides smooth surface finish
Model # :WRB555348
MPN #: B555348
Import HSS Single Flute Countersink, 100°, 5/16" DIa.
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Single Flute TMX Countersink with 100° angle. HSS Single Flute TMX Countersink, 100° angle, 5/16" diameter x 1/4" shank diameter X 1" shank length x 2" overall length (OAL).
PRICE
$5.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Flute | Single in |
| Shank Diameter | 1/4 in |
| Diameter | 5/16 in |
| Shank Length | 1 in |
Product Details
| Type | Single Flute |
| Material | HSS |
| Description | Countersink |
| Manufacturers Part Number | B555348 |
| Angle | 100° |
| Number of Flutes | 1 |