20"D x 24"W x 38"H Register Stand - Maple
Write a Review
|
Questions & Answers (0)
Product Description
Quality engineered - affordably priced. Available in either white or maple melamine finish.
PRICE
$385.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 24 in |
| Depth | 20 in |
| Height | 38 in |
Product Details
| Class | Counters |
| Line | Register Stand |
| Description | Register Stand |
| Color | Maple |
| Manufacturers Part Number | PW/WRS24-MP |
| Brand | Econoco |