Husqvarna LF 75 LAT 20" Plate Compactor
Model # :WBB3181496
MPN #: 967854902
Husqvarna LF 75 LAT 20" Plate Compactor
Write a Review
Questions & Answers (0)
Related Products
Newstripe Pack-Master™ WASTE COMPACTOR Reduce Drum Disposal and Storage Costs. The Newstripe Pack-Master™ Trash Compactor is easy and safe to use. Simply place a 55-gallon drum on the platform base and material is compacted by the ¼" thick x 20" diameter steel pressure plate. Compactor is constructed of all-welded structural steel with industrial grade components for long life. 18 Month Limited Warranty. Pack-Master™ Air Compactor operates on 8 CFM of shop air. The two-handed safety lever with joystick keeps the operator safely out of harms-way. Compaction cycle is just ...
Features: Speed Selector - Help optimize performance and quickly change speeds with the speed selector Ergonomically Designed Handle - For user Work in comfort on tough jobs Integrated TOOL CONNECT™+ Technology - The DeWalt® Powershift™ Forward Plate Compactor delivers fully integrated connectivity with the DeWalt® Site Manager™ app*, providing users with data on asset management, tool location, and utilization Seamless Transport - Transport from job to job with a dedicated lift point integrated into the roll cage and foldable handles that offer ease of portability ...
Features: Maintain Productivity - Quickly change speeds without stopping tool with the speed selector Reduce Hand And Arm Vibration - Work comfortably and help minimize fatigue felt by the user with the anti-vibration insulators Integrated TOOL CONNECT™+ Technology - The DeWalt® Powershift™ 60Kg Class Rammer delivers fully integrated connectivity with the DeWalt®™ Site Manager™ app, providing users with data on asset management, tool location, and utilization Help Maximize User Control - Help prevent accidental activation with a dual-action on switch and a large ...
Pack and level materials such as dirt, gravel, clay, or sand with the Estwing® 10" by 10" Tamper Tool. This heavy duty Tamper is constructed from high-quality steel with a corrosion-resistant powder-coated finish. The sturdy 10" by 10" base is made with ribs and is fully welded to a steel handle, providing an ample surface area for efficient packing and leveling. The steel handle with the ergonomic cushion provides the user with a non-slip grip and no fatigue while working in various industrial, residential, and commercial uses. Like all Estwing® tools, this tamper is designed and built ...
Newstripe Pack-Master™ WASTE COMPACTOR Reduce Drum Disposal and Storage Costs. The Newstripe Pack-Master™ Trash Compactor is easy and safe to use. Simply place a 55-gallon drum on the platform base and material is compacted by the ¼" thick x 20" diameter steel pressure plate. Compactor is constructed of all-welded structural steel with industrial grade components for long life. 18 Month Limited Warranty. Pack-Master™ Compactor compresses material by the hand-operated ram lever. Unit offers up to 4000 lbs. of force with a compaction ratio of up to 4:1.