Wheaton® 20mm Crimp Seal Open Top Hole Caps, Aluminum Red, Unlined, Case of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® 20mm Seal, Open Top Hole Cap, Aluminum Red, Unlined. The Unlined Aluminum Seal exposes the top of the rubber septum to the syringe. A rubber septa with rubber formulations of gray butyl, natural rubber and silicone can be purchased separately. The aluminum seal can be attached to a serum bottle or vial with a Crimper and easily removed with a Decapper.
PRICE
$229.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 224178-06 |
| Material | Aluminum |
| Package Quantity | 1000 |
| Description | Crimp Seal Open Top Hole Caps |
| Color | Red |
| Brand | Wheaton |