Wheaton® 1 oz Graduated Glass Volumetric Bottles, Vinyl Lined PP Caps, Case of 48
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Graduated Volumetric Glass Bottles, 30mL or 1oz, Clear, 33-400 Finish. 1 oz Valumetric Bottles, Wide Mouth, Type III Clear, PP/Poly Vinyl Liner. Clear, USP Type III soda-lime glass Easy removal of contents Graduated in mL and ounces Ideal for general storage White Polypropylene Poly-Vinyl Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$179.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Diameter | 54mm |
Product Details
| Neck Finish | 33-400 |
| Capacity | 100 |
| Material | Glass/Polypropylene Poly-Vinyl |
| Package Quantity | 48 |
| Description | Graduated Glass Volumetric Bottles |
| Color | Clear |
| Manufacturers Part Number | W216966 |
| Brand | Wheaton |