Masimo Corporation 12/15/20e Masimo® LNCS® Adult SpO2 Disposable Sensors, 20/Box
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® LNCS Adult Disposable SpO₂ Sensors are designed for non-invasive monitoring of oxygen saturation (SpO₂) and pulse rate during patient monitoring. These single-patient-use sensors provide a hygienic solution for pulse oximetry monitoring while supporting infection control protocols in clinical environments.
Constructed with lightweight materials and an adhesive design, the sensors help promote secure placement while maintaining accurate and reliable readings. The disposable format helps reduce the risk of cross-contamination in healthcare settings where single-patient monitoring accessories are preferred.
These sensors connect to compatible Masimo LNCS patient cables, supporting dependable signal transmission and consistent monitoring performance.
Each package contains 20 disposable adult sensors, making them suitable for hospitals, clinics, emergency departments, and EMS environments.
Constructed with lightweight materials and an adhesive design, the sensors help promote secure placement while maintaining accurate and reliable readings. The disposable format helps reduce the risk of cross-contamination in healthcare settings where single-patient monitoring accessories are preferred.
These sensors connect to compatible Masimo LNCS patient cables, supporting dependable signal transmission and consistent monitoring performance.
Each package contains 20 disposable adult sensors, making them suitable for hospitals, clinics, emergency departments, and EMS environments.
PRICE
$789.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Disposable Sensors |
| Package Quantity | 20 |
| Color | White/Red |
| Manufacturers Part Number | 11171-000019 |
| Brand | Masimo Corporation |