DeWalt® 20V MAX 21° Cordless Framing Nailer, Plastic, Collated
Write a Review
|
Questions & Answers (0)
Product Description
The 20V MAX* 21° Plastic Collated Cordless Framing Nailer delivers the performance demanded by pros to get the job done. The DCN21PL can drive a range of plastic collated fasteners up to 3-1/4 in. and 0.148 in. diameter into a wide range of materials. Its compact shape, well-balanced design, and easy-to-operate features make it a highly productive tool capable of getting the job done quickly and efficiently. 100% battery power means you can show up and start working without wasting time setting up a compressor or spending money on costly fuel cell replacements.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/4 in |
| Width | 4 in |
| Height | 16-1/2 in |
| Weight | 9 lbs |
| Depth Adjustment | Yes |
| Fastener Length Capacity | 2 to 3-1/4 in |
Product Details
| Type | Framing Nailer |
| Magazine Capacity | 49 |
| Application | Framing |
| Tool Type | Bare Tool |
| Handle Type | Rubber Over Mold |
| Fastener Style | Round |
| Voltage | 20 |
| Includes | DCN21PL Framing Nailer, No-Mar Tip, Manual |
| Manufacturers Part Number | DCN21PLB |
| Brand | DeWalt |
Warranty
| Warranty | Limited Warranty |