The DEWALT® 20V MAX* Cordless Cable Stapler is built for residential wiring applications, primarily fastening Romex® brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS18100 1" insulated cable staples (sold separately). Made In USA. Includes 2.0Ah Battery, Charger Kit, Belt Clip and Bag.
DeWalt® 20V MAX Cordless Cable Stapler Kit, 1"L Staple, Li-Ion, D-Style
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 3 in |
| Height | 12 in |
| Weight | 5 lbs |
| Staple Length | 1" |
| Depth Adjustment | Yes |
| Fastener Length Capacity | 1 in |
| Gauge | 9 ga |
| Staple Width | 1/4" |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 60 Minutes |
| Type | Stapler |
| Magazine Capacity | 35 |
| Application | Cable Stapler |
| Tool Type | Kit |
| Handle Type | D-Style |
| Fastener Style | Staples |
| Voltage | 20 |
| Manufacturers Part Number | DCN701D1 |
| Brand | DeWalt |
Warranty
| Warranty | Limited Warranty |