Ideal for service repairs and small jobs, this 20V MAX 15° Cordless Coil Roofing Nailer delivers cordless convenience. There are absolutely no hoses, compressors, or gas cartridges required. It’s 100% battery-powered so the pro can show up and get to work right away. The 20V MAX 15° Cordless Coil Roofing Nailer can drive the full range of roofing fasteners from 3/4 in. to 1-3/4 in. Get the job done quickly and efficiently with bump actuation mode and Tool-free depth adjustment that provides precise nail placement.
DeWalt® 20V MAX 15° Cordless Coil Roofing Nailer Kit
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 11.5 |
| Height | 11.5 in |
| Weight | 7 lbs |
| Size | 3/4 to 1-3/4" in |
| Fastener Length Capacity | 3/4 to 1-3/4 in |
| Gauge | 15 ga |
Product Details
| Battery Type | Lithium-Ion |
| Type | Roofing Nailer |
| Magazine Capacity | 120 |
| Color | Yellow |
| Number of Batteries | 1 |
| Voltage | 20 |
| Manufacturers Part Number | DCN45RND1 |
| Brand | DeWalt |
Related Products
Complete a wide variety of framing jobs with the DeWalt® 20V MAX Brushless Cordless 30 Paper Collated Framing Nailer. Designed to help minimize downtime between shots with an innovative flywheel that stays active for 6 seconds after the trigger is released, this lightweight cordless nailer removes the need for hoses and compressors. Install up to 530 sqft of subflooring per charge and complete up to 100 ft. of wall framing per charge with this next-generation tool that delivers powerful performance in a wide range of applications. Battery & Charger Sold Separately. Features: Cordless ...
The DEWALT DCN650 15 Gauge Angled Finish Nailer drives 15 Gauge angled finish nails from 1-1/4" to 2-1/2" which makes it ideal for fastening crown molding, casing, baseboards, and hardwood floor installation. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN650 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18. A center-mounted LED ...
The DEWALT®20V MAX* Cordless Cable Stapler is built for residential wiring applications, primarily fastening Romex® brand wires and cables. Made in the USA with global materials, this stapler has a proprietary cable guide that helps to drive staples over cable. The compact frame and lightweight design are ideal for tight spaces. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Compatible with DEWALT DRS18100 1" insulated cable staples (sold separately). *Maximum initial battery voltage (measured without a workload) is 20 volts. ...
The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18. A center-mounted LED light helps to eliminate ...
Milwaukee® 2458-20 M12™ Cordless Lithium-Ion Palm Nailer A compact, portable solution for powerful nail driving in hard-to-reach workspaces. M12™ Cordless Lithium-Ion Palm Nailer provides a portable solution for professional nailing applications in places unreachable by a traditional nail gun. Its powerful impacting mechanism delivers 2.2 ft-lbs of blow energy, while the M12 REDLITHIUM™ Battery Pack (sold separately) produces more work per charge and more work over pack life than the competitors, as well as best-in-class performance, in extreme jobsite conditions. This ...