DeWalt® 20V MAX XR Cordless Narrow Crown Stapler, 18 Gauge, 1/2" - 1-1/2"L Staple, D-Style
|
Questions & Answers (0)
Product Description
The DEWALT DCN681 18 Gauge Narrow Crown Stapler drives 18 Gauge 1/4 in. narrow crown staples from 1/2 in. to 1-1/2 in. which makes it ideal for cabinetry, furniture, paneling, and flooring underlayment. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN681 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions.
PRICE
$399.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/8 in |
| Width | 3-11/16 in |
| Height | 11-3/8 in |
| Weight | 6 lbs |
| Staple Length | 1/2" to 1-1/2" |
| Depth Adjustment | Yes |
| Fastener Length Capacity | 1/2 to 1-1/2 in |
| Gauge | 18 ga |
| Staple Width | 1/4" |
Product Details
| Type | Crown Stapler |
| Magazine Capacity | 100 |
| Application | Cabinetry |
| Tool Type | Bare Tool |
| Handle Type | D-Style |
| Fastener Style | Narrow Crown Staples |
| Voltage | 20 |
| Manufacturers Part Number | DCN681B |
| Brand | DeWalt |
Warranty
| Warranty | Limited Warranty |