This brushless Band Saw requires dual switch activation, a PERFORM and PROTECT feature, to ensure two hands are used during Tool operation. It can cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material. The blade speed control dial allows the user to tailor the speed of the unit to the application.
DeWalt® 20V MAX 5" Dual Switch Band Saw Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20.75 |
| Width | 20.75 in |
| Height | 17 in |
| Weight | 13.1 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCS376B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Easily tackle demanding woodworking applications with the 60V MAX∗ 12in. Double Bevel Sliding Miter Saw. Cut. Capture. Charge™: with Regenerative Braking Technology to extend runtime with virtually every cut, up to 675 cuts in 3-1/4 in. MDF base molding or up to 255 cuts in pressure treated 4 in. x 4 in. timber, all on only one DEWALT FLEXVOLT® DCB609 battery. This miter saw features an efficient bevel gear transmission and has the ability to capture up to 94% of dust. The CUTLINE™ blade positioning system provides accurate cut line indication. The saw also features ...
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...
The DCS367B 20-volt MAX XR compact reciprocating saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time to get the job done. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200-spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...
Our M18 FUEL™ Deep Cut Band Saw delivers user-demanded performance with the ability to cut faster on a 4" Black Iron Pipe than competitors. Also being lightest in its class, this Band Saw provides an overall better cutting experience. Milwaukee's cordless Deep Cut Band Saw provides users with up to 78 cuts per charge, eliminating multiple trips to the charger onsite. The POWERSTATE™ brushless motor delivers maximum power, and 550 sfpm to remove material faster and increase productivity. This Band Saw is supplied with Variable Speed Mode Select, and a feathering trigger to allow for ...