Our most powerful Tools just got better with the FLEXVOLT 60V MAX 7-1/4 in. Cordless Circular Saw with Electric Brake. It has up to 47% more power than the DCS575 60V MAX Circular Saw with 2456 unit watts out. It combines the power of a corded circular saw with the portability and convenience of cordless thanks to revolutionary DEWALT FLEXVOLT technology that offers a no-load speed of 5800 RPM. Battery and charger sold separately.
DeWalt® Flexvolt 60V MAX Brushless 7-1/4" Cordless Circular Saw with Brake Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 8 lbs |
| Blade Diameter | 7-1/4 in |
Product Details
| Battery Type | Lithium-Ion |
| Style | Cordless |
| Type | Brushless |
| Voltage | 60 V |
| Phase | 1 |
| Color | Yellow |
| Manufacturers Part Number | DCS578B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Rip through miles of 2x4s with The Flex 24V 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2 5/8 inches). Built-in LED light illuminates workpiece providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage of unmatched battery power, runtime, and fast charging (battery and charger sold separately). Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register myFlex.com through December ...
The FLEXVOLT 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw with FLEXVOLT® 20V/60V MAX* 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.͍This Cordless Worm Drive Style Saw cuts to a depth of 2-7/16 in. at 90°. The included ...
Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum ...
Take on a variety of cutting applications with the 20V MAX 6-1/2 in. Cordless Circular Saw. Equipped with a built-in rafter hook, bright LED, and optional dust chute, this saw is powered by a brushless motor that delivers 4,950 rpm. Built for versatility this saw delivers fast, accurate, and consistent cutting. Features: Powerful and efficient brushless motor provides optimal cutting performance in a variety of materials High maneuverability with its lightweight and compact design Quickly adjust the bevel capacity from 0 - 50° with the tool-free bevel lever Convenient storage on the ...
First of its kind, this in-line saw design provides total balance and improved visibility with a clear view on both sides of every cut. The Flex 24V 6-½" In-Line Circular Saw rips through 3X in one pass. The built-in LED illuminates The workpiece for superior precision and accuracy. This advanced saw also features The Flex Advantage of unmatched battery power, runtime, and faster charging (battery and charger sold separately). Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register myFlex.com through December 31, 2022.