The DCF902 XTREME 12V MAX Brushless 3/8-in impact wrench is compact and performance packed. This cordless impact wrench is designed for hard to reach applications requiring righting or loosening of nuts and bolts. At only 5.1 inches long it is packed to perform with 1,500 in-lbs of fastening torque and 2,400 in-lbs of breakaway torque. It also features 3 LED lights positioned on the nosecone to illuminate work areas. Plus, it has a 3 mode switch with precision wrench to help prevent over tightening and run off.
DeWalt® XTREME 12V MAX Brushless 3/8" Cordless Impact Wrench Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5.1 |
| Weight | 2 lbs |
| Torque | 400 lb-in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 2850 rpm |
| Type | Cordless |
| Color | Yellow |
| Anvil Type | Friction Ring |
| Batteries Included | No |
| Voltage | 12 V |
| Manufacturers Part Number | DCF902B |
| BPM | 3600 |
| Brand | DeWalt |
| Speed | 2850 ft/min |
Related Products
Our M18™ Brushless 1/2" High Torque Impact Wrench delivers faster driving speeds and increased productivity without the hassle of a cord. The brushless motor delivers 0-1,750 RPM & 2,000 IPM, optimized for driving lag bolts and concrete anchors on the jobsite. Paired with REDLINK™ technology and REDLITHIUM™ batteries, the Brushless High Torque will be able to drive (35) 6" x 1/2" lag bolts into pressure-treated lumber with a M18™ XC 4.0 Battery. A 1/2" anvil with friction ring will allow users quick and easy socket changes and the onboard LED light will provide greater ...
From reconditioning rusted metal work to refinishing tables and chairs, the FLEX 24V 5" Random Orbital Sander delivers class-leading speed along with exceptional runtime for heavy-duty sanding applications. Activate turbo mode to unleash a class-leading 13,000 OPMs for fast and aggressive material removal. This sander delivers exceptional runtime, with up to 30 minutes of continuous runtime on Speed 3, based on a 3.5Ah Stacked Lithium battery (sold separately). Its low-profile design provides easy maneuverability and ultimate control, and durable construction including a dust and ...
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...
Features: Corded Performance without the Cord Three speed settings (7,000/9,500/11,000 OPM) engineered for fast material removal Up to 40 minutes (low speed) and 20 minutes (high speed) of run time on a single charge Large 1/8" random orbit action engineered for fast sanding and swirl-free finish One-touch electronic speed control switch provides fast, medium and low settings Ergonomically designed body and grip for increased operator comfort Pad brake engineered for reduced free-spin and improved overall finish Pad control system for controlled pad speed upon start-up Efficient ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200-spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...