This brushless Band Saw requires dual switch activation, a PERFORM & PROTECT feature, to ensure two hands are used during tool operation. It can cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material. The blade speed control dial allows the user to tailor the speed of the unit to the application.
DeWalt® 20V MAX 5" Dual Switch Band Saw Kit
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20.75 |
| Width | 20.75 in |
| Height | 17 in |
| Weight | 13.1 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCS376P2 |
| Brand | DeWalt |
Related Products
Enhance productivity on the jobsite with the 20V Max 7-1/4 in. Sliding Miter Saw designed to make accurate cuts. For user convenience, this product includes a 20V MAX Battery and a Charger. Features: Utilizes 20V Max battery pack (DCB204) which provides on average 183 cuts of 2x4 Pine or 275 cuts of 3-1/4 pine baseboard Integrated cut line cross-cut positioning system provides adjustment-free cut line indication for better accuracy and visibility Capacity to cup 3-5/8" nested crown and 3-1/2 base vertically 5-1/2" 45 Degree Bevel Cut Adjustable stainless steel miter detent plate with 11 ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200 spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...
This bundle includes a DeWALT DCS374P2 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case with DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag. The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes ...
4-Position Blade Clamp allows for flush cutting and increased positional versatility with tool free blade changes 1-1/8" stroke length delivers a fast cutting speed Variable speed trigger with 0-3000 spm provides increased blade control and faster cut speeds Pivoting adjustable shoe extends blade life and allows depth of cut control Rubber over molded comfort grip delivers optimal comfort and control Double oil sealed shaft resists contamination and increases durability Includes: DCS380 Reciprocating Saw (1) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0 Ah) Fast Charger Kitbox
The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes DEWALT built brushless motor for performance and durability 4'' cut capacity cuts up to 4" SCH 40 pipe and double strut LED Work Light with 20 second delay illuminates dark work surfaces for accurate ...