Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3254069

MPN #: DCS590WW1

DeWalt® 20V MAX XR® 7-1/4" Brushless Cordless Circular Saw Kit with XR POWERPACK™

Product Description
Cut through tough applications with our most powerful 20V MAX circular saw. Featuring a powerful brushless motor that delivers up to 1,700 MWO and up to 368 cuts per charge, the 20V MAX XR® 7-1/4 in. Circular Saw is designed to make accurate cuts quickly. With a blade oriented to the right of the motor and a top handle position design, this circular saw is built for ease-of-use on challenging jobsites. This saw comes equipped with an electronic brake that helps stop the blade when the trigger is released. This durable, high-performance circular saw provides smooth, accurate cuts and a bevel capacity of 57° with stops at 45° and 22.5°.

Features:
  • High Versatility - Take on a wide range of materials with a maximum depth of cut of 2-9/16 in. at a 90° and a maximum depth of cut of 2 in. at a 45°.
  • Electric Brake – Avoid wide, imprecise cuts with an automatic electric brake designed to stop the blade from coasting after the trigger switch is released.
  • Convenient Onboard LED – Help brighten your workspace with additional illumination provided by the onboard LED.
  • Quick Storage - Hang the tool from the integrated rafter hook that offers convenient storage.
  • Efficient Dust Collection - Help minimize dust during cutting with the optional dust port featuring compatibility with the DeWalt® AirLock system or a standard 35mm dust extractor (sold separately).
  • Simplify Asset Management - Track and manage with the TOOL CONNECT™ CHIP READY™ system (chip sold separately) and the Site Manger app.
  • Part Of Our Best Performing Line Of 20V MAX Power Tools - Innovative power tools designed to deliver certainty for the world's toughest pros.
Includes:
  • (1) DCB2108 20V MAX XR POWERPACK™ 8 Ah Battery
  • (1) DCB118 Charger
  • (1) Blade Change Wrench
  • (1) 7-1/4 in. 24T Blade
  • (1) Kit Bag


PRICE
$419.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size5/8
Size7-1/4 in
Blade Diameter7-1/4 in

Product Details

Battery TypeLithium-Ion
RPM5500 rpm
TypeCircular Saw
Metal/Wood CuttingMetal/Wood
ColorYellow/Black
No Load Speed5500
Bevel Capacity57°
StyleCordless
Number of Batteries1
Voltage20 V
Manufacturers Part NumberDCS590WW1
BrandDeWalt

Warranty

Warranty3