DeWalt® 20V MAX 4-Tool Combo Kit w/ Saws, 21-1/2"L
|
Questions & Answers (0)
Product Description
The DCK423D2 20V MAX combo kit is ideal for most cutting and drilling applications. This kit includes a compact drill, reciprocating saw, circular saw and work light. A contractor bag allows for portability of the kit. Includes two 20V MAX 2.0Ah lithium-ion battery packs, one 20V MAX charger.
PRICE
$539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 |
| Width | 8-11/16 |
| Height | 13-1/8 |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Number of Batteries | 2 |
| Voltage | 20 V |
| Material | Plastic |
| Color | Yellow |
| Number of Tools | 4 |
| Brand | DeWalt |