The DCK221F2 12V MAX lithium ion Brushless drill and impact driver kit is compact and performance packed. The DCD701 drill is designed for precision applications and great for applications like small pilot holes, but also can handle up to a 1/2-in spade bit. Small enough to fit in the tightest places at only 5.97-in long and enough power to get the job done with 250 UWO and a 2 speed transmission. The DCF801 impact driver is designed for precision applications and great for applications like small fasteners, but also can handle up to a 1/4-in lag bolt. Small enough to fit in the tightest places at only 5.05-in long and enough power to get the job done with 1,450 in-lbs of torque and 3 LEDs positioned on the nosecone to illuminate all work areas.
DeWalt® XTREME 12V MAX Brushless Cordless Drill & Impact Driver Kit
Questions & Answers (0)
Specifications
Product Details
| Battery Type | Lithium-Ion |
| Style | Combo Kit |
| Type | Cordless |
| Number of Batteries | 2 |
| Voltage | 12 V |
| Includes | Drill, Impact Driver, (2) Batteries, Charger, Accessories, Bag |
| Description | 2-Tool Combo Kit |
| Color | Yellow |
| Manufacturers Part Number | DCK221F2 |
| Number of Tools | 2 |
| Brand | DeWalt |
Related Products
Our line of IQV20™ cordless power tools delivers the rugged durability and engineering expertise that has been our legacy for generations, purpose-built for the toughest jobs. The Ingersoll Rand® W7153 DXS® Cordless Impact Wrench combines robust versatility with exceptional value to deliver the power of pneumatic in a cordless tool that works smarter, not harder. Features the patented DXS® Drive Xchange System™ that uses a proprietary spline-type interface and fast-swap, interchangeable drives, so you can perform multiple jobs with one tool- without compromise. With up to 1,600 ...
This 20V MAX XR® Brushless Cordless Combo Kit includes 4 tools, two 20V MAX batteries, charger, and kit bag. The DCD805, 1/2-in Drill/Driver is designed to help you complete demanding fastening and drilling projects, this 20V MAX XR® Brushless 1/2-in Hammer Drill/Driver delivers the durability and performance professionals need on jobsite. Quickly drive fasteners into thick material with its powerful brushless motor, which outputs up to 40% more Unit Watts Out compared to DCD796B using DCB205 battery or DCBP034 DeWalt® POWERSTACK compact battery. DCD805 will help you Speed through ...
Milwaukee® 3697-22M18 FUEL™ Lithium-Ion 2-Tool Combo Kit The 3697-22 M18 FUEL™ Cordless 2-Tool Combo Kit includes the M18 FUEL™ 1/2" Hammer Drill/Driver (2604-20) and M18 FUEL™ 1/4" Hex Impact Driver (2653-20). M18 FUEL™ features a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Electronic Intelligence and REDLITHIUM™ Battery Technology, this results in longer motor life, more run time and more power. The POWERSTATE™ brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver ...
Tackle demanding jobs with this high-performance 60V MAX 1-1/4 in. Brushless Cordless SDS PLUS Rotary Hammer. Featuring a brushless motor and German-engineered mechanism for fast drilling, this midweight hammer delivers up to 4.5 Joules of impact energy. Built with safety in mind, this powerful tool features the Anti-Rotation E-Clutch® system and Shocks Active Vibration Control®. As a Tag Ready™ product, you can seamlessly track, manage and control the 60V MAX 1-1/4 in. SDS PLUS Rotary Hammer in the Tool Connect™ system. Features: Brushless motor & German-engineered mechanism ...
The DCK303P2 Brushless Drywall Screwgun features a brushless motor and electronic mode select to help optimize usage in a range of drywall hanging applications. Four dedicated tool modes enable operation of the screwgun in Trigger Mode (High Speed), Trigger Mode (Low Speed), Push Start Mode, and Lock-On Mode. A top-mounted electronic mode select enables fast, one-handed switching between the tool's four modes. The DCK303P2's compact size and weight are designed to reduce fatigue during periods of extended usage, while its wide upper grip flange enables secure placement of thumb and ...