Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3252995

MPN #: DCG422B

DeWalt® 20V Max Atomic™ Right Angle Die Grinder (Tool Only), 24500 RPM

Product Description
Complete high-powered applications in tight spaces with the Atomic™ 20V Max Right Angle Die Grinder (battery and charger sold separately) that delivers optimized maneuverability and up to 455 MWO. This tool is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces. Replace pneumatic die grinders with this cordless solution that delivers untethered performance, productivity, and pneumatic-like power.

Features:
  • Compact Design - Access hard-to-reach areas with an equal gripping diameter to a low voltage cordless die grinder.
  • work fast with Up to 53% more power than Milwaukee M12 Die Grinder - Help maximize productivity.
  • Variable Speed Trigger - Match speed to application to help optimize performance with variable speed up to 24,500 RPM (no-load).
  • Easy Wheel Changes - Change wheels quickly with the spindle lock without the need for multiple wrenches.
  • Brushless Motor Performance - Take on demanding applications with up to 455 MWO.
  • Paddle Switch - Replicate the performance pneumatic tools with the lock off paddle and no-lock on feature.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.
  • High Visibility - Help illuminate work surface with bright, onboard LED.
  • Tool Connect™ Chip Ready™ - Pair the Tool Connect™ Chip (sold separately) and DeWalt® Tool Connect™ app for data on jobsite asset management and tool location.
  • Where Size Meets Power™ - Atomic™ power tools are part of the expanding DeWalt® 20V Max system, offering size without compromise.
Includes:
  • DCG422 Atomic™ 20V Max Right Angle Die Grinder
  • (1) 1/4 in. Collet
  • (1) Wrench


PRICE
$296.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size1/4 in

Product Details

Max RPM24500 rpm
TypeCordless
Variable SpeedYes
Voltage20 V
ColorYellow/Black
Manufacturers Part NumberDCG422B
No Load Speed24500
Switch TypePaddle
Lock OnNo
BrandDeWalt