Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3198067

MPN #: DCG407B

DeWalt® 20V MAX Brushless Cordless 4-1/2" Slide-Switch Angle Grinder Tool Only

Product Description
Complete grinding applications with the 20V MAX* Brushless Cordless 4-1/2 in. Slide-Switch Grinder that maintains constant speed under load. Equipped with overload protection and an efficient brushless motor that doesn't require brush changes, this cordless tool accommodates 4-1/2 in. wheels and includes both a Type B guard for grinding and a Clip-On Guard to convert the Type B guard for cutting operations. Designed for versatility and durability, this grinder features mesh screens that help prevent debris that can cause damage from entering internal components. Offering slide-switch operation for continual use, the 20V MAX* Brushless Cordless 4.5 in. Slide-Switch Grinder is ideal for tough days on the job (battery and charger are sold separately).

Features:
  • QUICK-CHANGE™ Guard Removal - Quickly remove guard with tool-free change system
  • 3 Year Limited Warranty, 1 Year Free Service, 90 Days Satisfaction Guaranteed
  • Run Time - Up to 56 cuts of 1/2" rebar**
  • Perform & Protect™ - This grinder is equipped with ANTI-ROTATION features including a Kickback Brake and E-Clutch
  • Powerful Performance - Take on tough jobs with a brushless motor engineered to deliver up to 850 MWO and up to 9,000 RPM (no load)
Includes:
  • (1) DCG407 4 1/2 in. Grinder
  • (1) Side Handle
  • (1) Clip-On Guard
  • (1) Inner & Outer Flange
  • (1) Hex Wrench


PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Size4-1/2 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorYellow/Black
No Load Speed9000
Switch TypeSlide
Batteries IncludedNo
StyleBare Tool
Voltage20 V
Includes4-1/2" Grinder, Side Handle, Clip-On Guard, Inner & Outer Flange, Hex Wrench
DescriptionSlide Switch Grinder
Manufacturers Part NumberDCG407B
Lock OnYes
BrandDeWalt

Warranty

Warranty3 yr