Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224661

MPN #: DCE555B

DeWalt® 20V MAX Brushless Drywall Cut-Out Tool, Bare Tool

Product Description
Get fast, clean cuts on a variety of wall paneling with the 20V MAX Drywall Cut-Out Tool featuring a 26,000 rpm brushless motor. Its compact and lightweight design makes it the most compact drywall cut-out tool in its class. Designed with a forward-positioned on-off button and tool-free bit change system, this product offers versatility for a wide range of jobs. Battery & Charger Sold Separately.

Features:
  • 26,000 RPM brushless motor delivers fast and consistent cutting performance
  • Brushless motor for efficient performance and runtime
  • Tool-free bit change enables fast bit changes without the need for a wrench
  • LED light helps to illuminate dark work surfaces for accurate cutting
  • Accepts 1/8", 5/32", 1/4" bits and collets
  • Compact size and weight designed to reduce fatigue during periods of extended use.
  • Depth guide designed for consistent cutting depth and consistent engagement with cutting edge of bit
  • Tool Connect™ CHIP READY: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite


PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/5
Weight2 lbs

Product Details

Battery TypeLithium-Ion
StyleCut-Out
Max RPM26000 rpm
TypeDrywall Cut Out Tool
Voltage20 V
Includes(1) 20V Brushless Drywall Cut-Out Tool, (1) Belt Clip
ColorYellow/Black
Manufacturers Part NumberDCE555B
BrandDeWalt

Warranty

Warranty3 yr