Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224598

MPN #: DCK730P2

DeWalt® 7-Tool Combo Kit, Hammer Drill/Impact Driver/Circular Saw/Recip. Saw/Cut-Off Tool

Product Description
Expand your system with this versatile 20V MAX 7-tool combo kit. This kit includes (1) 20V MAX Brushless Cordless 1/2 in. Drill/Driver.

Includes:
  • (1) DCD798 20V MAX Brushless Cordless 1/2 in. Hammer Drill
  • (1) DCF787 20V MAX Brushless Cordless 1/4 in. Impact Driver
  • (1) DCS565 20V MAX Cordless Brushless 6-1/2 in. Sidewinder Style Circular Saw
  • (1) DCS382 20V MAX XR® Brushless Cordless Reciprocating Saw
  • (1) DCS356 20V MAX XR® Brushless Cordless 3-Speed Oscillating Multi-Tool
  • (1) DCS438 20V MAX XR® Brushless Cordless 3 in. Cut-Off Tool
  • (1) DCW210 20V MAX XR® 5-in Brushless Cordless Random Orbital Sander
  • (2) DCB205 20V MAX 5Ah Compact Battery
  • (1) Charger
  • (1) Contractor bag


PRICE
$919.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
StyleKit
TypeCombo Kit
Number of Batteries2
Voltage20 V
Includes1/2" Hammer Drill/Driver, 1/4" Impact Driver, 6-1/2" Circular Saw, Charger
ColorYellow/Black
Manufacturers Part NumberDCK730P2
Number of Tools in Kit7
Number of Tools7
BrandDeWalt