DeWalt® DCW210B 20V MAX Cordless 8,000-12,000RPM Variable Speed 5" Orbital Sander (Bare Tool)
|
Questions & Answers (0)
Product Description
Our 20V MAX* XR 5 in. Brushless Cordless Random Orbital Sander provides the power and runtime needed to get the job done. A variable-speed dial provides ultimate speed control from 8,000 to 12,000 OPM for a variety of projects. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors. Its rubber overmold grip provides comfortable sanding. Replacing the 8-hole, hook-and-loop sanding paper is quick and easy. Bare Tool only, Battery and charger sold separately.
PRICE
$195.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 in |
| Height | 5-1/8 in |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
| Size | 5 in |
Product Details
| Battery Type | 20 V MAX |
| RPM | 8000-12000 rpm |
| Type | Random Orbital Sander |
| Dust Collection | Y |
| Cord Type | Cordless |
| Application | Sanding |
| Handle Type | Rubber Over Mold |
| Style | Sander |
| LED Light | N |
| Voltage | 20 V |
| Includes | 20V MAX* XR 5 in. Cordless Random Orbital Sander, Dust Bag |
| Charger | 0 |
| Manufacturers Part Number | DCW210B |
| Brand | DeWalt |
Warranty
| Warranty | Limited Warranty |