The brushless motor in this Cordless Drywall Sander increases runtime, durability, and speed consistency. Its AirLock connection, for use with DEWALT dust extractors, delivers a quick, secure, and Tool-free connection to DEWALT Dust Extractors. The variable-speed dial for better control. The DCE800's telescoping shaft and articulating head allow users to better reach their workspaces. To efficiently remove potentially harmful dust in the workplace, the Tool is equipped with Wireless Tool Control for pairing with compatible DEWALT dust extractors.
DeWalt® 20V MAX Cordless Drywall Sander Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 49 |
| Weight | 9 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Style | Bare Tool |
| Type | Drywall Sander |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCE800B |
| Orbits/Min | 700-1200 |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Turn your Dremel® rotary tool into a versatile sanding machine with the 502 3/8 In. (9.5 mm) 80 Grit Flapwheel. Flapwheels work well for gentle paint or rust removal, light material clean up, and polishing flat or contoured surfaces. They're effective as a finishing sander after heavier surface sanding and material removal is completed. The 502 features a medium 80 grit, perfect for sanding bare wood to prepare it for removing varnish and final finishing. Features: Material - Emery Flapwheels grind and polish flat or contoured surfaces Effective as finishing sander after heavy -surface ...
From reconditioning rusted metal work to refinishing tables and chairs, the FLEX 24V 5" Random Orbital Sander delivers class-leading speed along with exceptional runtime for heavy-duty sanding applications. Activate turbo mode to unleash a class-leading 13,000 OPMs for fast and aggressive material removal. This sander delivers exceptional runtime, with up to 30 minutes of continuous runtime on Speed 3, based on a 3.5Ah Stacked Lithium battery (sold separately). Its low-profile design provides easy maneuverability and ultimate control, and durable construction including a dust and ...
The DCS367B 20-volt MAX XR compact reciprocating saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time to get the job done. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright ...
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...
Features: Corded Performance without the Cord Three speed settings (7,000/9,500/11,000 OPM) engineered for fast material removal Up to 40 minutes (low speed) and 20 minutes (high speed) of run time on a single charge Large 1/8" random orbit action engineered for fast sanding and swirl-free finish One-touch electronic speed control switch provides fast, medium and low settings Ergonomically designed body and grip for increased operator comfort Pad brake engineered for reduced free-spin and improved overall finish Pad control system for controlled pad speed upon start-up Efficient ...