Our brushless 20V MAX Cordless Die Grinder offers a longer motor life and requires no brush changes. Its variable-speed rocker switch gives you the control to get the speed you need for the job. And, with its dual-position rocker switch, you can choose from multiple ways to grasp the handle.
DeWalt® 20V MAX Die Grinder Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14.9 |
| Weight | 4 lbs |
| Arbor Size | 1/4 in |
| Size | 1-1/2 in in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 25000 rpm |
| Type | Cordless |
| Color | Yellow |
| Switch Type | Trigger |
| Batteries Included | No |
| Voltage | 20 V |
| Manufacturers Part Number | DCG426B |
| Brand | DeWalt |
Related Products
The 60V MAX 7-9 in. Large Angle Grinder, DEWALT's first cordless Large Angle Grinder, delivers immense power at more than 3,000 MWO with a brushless motor. Built with user protection top of mind, a Kickback Brake brings the wheel to a halt for full stoppage when a kickback is detected, while the E-Clutch® System immediately shuts down the motor when a pinch or stall is sensed. In addition, the Grinder is equipped with a No-Volt switch that prevents the tool from restarting following a loss of power. Battery & Charger Sold Separately. Features: WTC - Wireless Tool Control enables ...
Complete high-powered applications in tight spaces with the Atomic™ 20V Max Die Grinder (battery and charger sold separately) that delivers optimized maneuverability and up to 445 MWO. This unit is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces. Replace pneumatic die grinders with this cordless solution that delivers untethered performance, productivity, and pneumatic-like power. ...
Grind metals and welds in tight spaces where angle grinders can't go with the FLEX 24V Die Grinder. This electric die grinder delivers up to 28,000 RPMs complete with adjustable speeds to match the application at hand for optimal precision. It's built with a slim ergonomic design for comfort that lasts for hours. A spindle lock makes for easy accessory changes. Carve wood, marble, and granite, or de-burr metal with ease using the FLEX 24V Die Grinder. This cordless die grinder delivers the FLEX Advantage of unmatched battery power, runtime, and fast charging (batteries and chargers sold ...
Makita® 1/4" Die Grinder High speed motor (25,000 RPM) AC/DC switch for use with alternative power source Easy-to-handle at only 3.5 lbs. Stepped neck of solid aluminum housing for added durability Easy-to-operate slide switch Protective Zig-Zag varnish seals the motor from dust and debris for longer life Vent slots designed to direct exhaust air away from the user High heat resistance Makita® Includes: 2 ea.Wrench (781039-9), Collet cone 1/4" (763625-8)
The 20V MAX XR® Brushless Cable Stripper is a dedicated, powered tool for cleanly and consistently stripping electrical cable without an exposed knife. It quickly strips copper and aluminum cable from #6 AWG to 750 MCM CU and 900 MCM AL. Quick-release bushings and a reference chart are included to cover the range of cable diameters. Put down the blade and increase productivity with this innovative solution for large diameter cable stripping. Battery and Charger Sold Separately. Features: Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable Quick release ...