Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB243363

MPN #: 2470-20

Milwaukee® 2470-20 M12™ Cordless PVC Shear - Bare (Bare Tool Only)

Product Description
Cutting faster, cleaner and closer than traditional methods, the new M12™ Cordless PVC Shear utilizes a super sharp stainless steel blade for burr-free cuts, slices through 2" PVC in as fast as 3 seconds, and offers an offset blade to cut PVC mounted to a stud or close to a wall. Powered by the MILWAUKEE® M12™ LITHIUM-ION battery, the new PVC Shear is able to cut over 200 times on a single charge.
  • Powerful Mechanism - Cuts up to 2" schedule 40 PVC in 3 seconds
  • Ultra Sharp Blade with Pierce Point - No burrs or shavings to remove
  • Offset Blade - Cuts PVC / PEX in-wall, in-ground, or close to wall
  • Quick Return Blade - Increased productivity during repetitive cuts
  • All Metal Planetary Drive - Delivers over 200 cuts per charge
  • Stainless Steel Blade and Aluminum Jaw - Impact, water and rust resistant
  • Variable Speed Trigger - Controlled cut in warm or cold weather
  • On Board Fuel Gauge - Displays remaining run-time
Includes:
  • 2470 M12™ PVC Shear
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$269.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/8 in
Weight5 lbs
Max Torque1900 in-lbs lb-in

Product Details

StyleBare Tool
Power SourceM12 Lithium-Ion Battery
TypePVC
Capacity2" PVC (2-3/8" O.D.)
Voltage12 V
IncludesBare Tool Only
DescriptionCordless Power Cutter
Manufacturers Part Number2470-20
BrandMilwaukee