Our most powerful Tools just got better with the 60V MAX 7-1/4 in. circular saw with electric brake. It has up to 47% more power than the DCS575 60V MAX circular saw with 2456 unit watts out. With a no-load speed of 5800 RPM, this saw delivers the power of a corded circular saw with the portability and convenience of cordless through revolutionary DEWALT FLEXVOLT technology.
DeWalt® Flexvolt 60V MAX Brushless 7-1/4" Cordless Circular Saw with Brake Kit
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 8 lbs |
| Blade Diameter | 7-1/4 in |
Product Details
| Battery Type | Lithium-Ion |
| Style | Cordless |
| Type | Brushless |
| Voltage | 60 V |
| Phase | 1 |
| Color | Yellow |
| Manufacturers Part Number | DCS578X1 |
| Brand | DeWalt |
Related Products
The FLEXVOLT 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw with FLEXVOLT® 20V/60V MAX* 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.͍This Cordless Worm Drive Style Saw cuts to a depth of 2-7/16 in. at 90°. The included ...
First of its kind, this in-line saw design provides total balance and improved visibility with a clear view on both sides of every cut. The Flex 24V Brushless 6-½" In-Line Circular Saw rips through 3X in one pass. The built-in LED illuminates The workpiece for superior precision and accuracy. This advanced saw also features The Flex Advantage: unmatched Flex 24V battery power, extended runtime, and fast-charging. Protected by a 5-year warranty. Features: The Flex Advantage 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% ...
Rip through miles of 2x4s with The Flex 24V Brushless 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2-5/8"). Built-in LED light illuminates workpiece, providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage: unmatched 24V battery power, runtime, and fast charging speed. Includes saw, one 24V battery, and charger. Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com ...
Rip through 3X lumber in one pass with the Skil® PWRCORE 20™ Brushless 7-1/4 In. Rear Handle Circular Saw. Its brushless motor delivers 5,300 RPM for extreme cutting performance, and the included 24 Tooth 7-1/4 In. Carbide-Tipped Blade provides smooth and accurate cuts. Other versatile features include an adaptable dust port to direct sawdust away from the work area, an LED light, built-in rafter hook and tether notch, and 0–53° bevel capacity to cut a variety of angles. The two included Pwrcore 20™ 5.0Ah lithium-ion batteries deliver 25% longer runtime and up to 600 ...
This brushless 4-1/2 in. cordless circular saw (Tool only) comes with one blade, rip fence, and dust port adaptor. The DCS571 features a bevel gear design allowing users to cut 2x material at 90 degrees and 1x material at 45 degrees. With convenient on-board blade key storage users can change blades with minimal hassle. Elongated handle optimizes reach for rip cutting OSB and plywood. Using a DCB205 battery, you can cut up to 339 linear feet of 3/4 in. OSB. Battery and charger sold separately.