Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :T9FB3224687

MPN #: DCS383H1

DeWalt® 20V MAX XR® 7-1/4" Brushless Cordless Metal Cutting Circular Saw Kit

Product Description
Take on tough applications with our most powerful 20V MAX metal cutting circular saw . This 20V MAX XR® 7-1/4 in. Metal Cutting Circular Saw delivers up to 1,400 MWO of power to help maximize productivity on the job. This tool features Tool Connect+ capabilities for next-level visibility to utilization, asset management, tool location, and safety. With a lightweight design and integrated chip collector, this circular saw is part of our best performing line of 20V MAX tools and batteries.

Features:
  • Cuts up to 214 20-gauge steel studs and cuts up to 105 feet of corrugated decking
  • Versatile Cut Capabilities - Complete a variety of applications with a 43% Greater Depth of Cut at 90° than DCS373 DeWalt® Metal Cutting Circular Saw
  • Integrated Chip Collector - Help maintain a clean work area with a built-in chip collection solution
  • Electronic Brake - Optimize control with the Electronic Brake that stops the blade in less than 1 second after the on/off trigger is released
  • Tool Connect+™ Technology - Featuring integrated connectivity with the DeWalt® Site Manager™ app, providing users with data on asset management, tool location, utilization, and safety
  • Part Of Our Best Performing Line Of 20V MAX Batteries and Power Tools – Innovative products designed to deliver certainty for the world's toughest pros
Includes:
  • (1) Metal Cutting Circular Saw
  • (1) Blade Change Wrench
  • (1) DCBP520 Battery
  • (1) DCB1106 Charger


PRICE
$729.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size5/8
Size7-1/4 in
Blade Diameter7-1/4 in

Product Details

Battery TypeLithium-Ion
RPM3900 rpm
TypeBrushless
Metal/Wood CuttingMetal
ColorYellow/Black
KitKit
StyleCordless
Number of Batteries1
Voltage20 V
Manufacturers Part NumberDCS383H1
BrandDeWalt

Warranty

Warranty3 Years Limited, 1 Year Free Service Contract, 90 Days Money Back Guarantee