Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2428585

MPN #: DCN650B

DeWalt® 20V MAX XR Angled Cordless Finish Nailer, 15 Gauge

Product Description
The DEWALT DCN650 15 Gauge Angled Finish Nailer drives 15 Gauge angled finish nails from 1-1/4" to 2-1/2" which makes it ideal for fastening crown molding, casing, baseboards, and hardwood floor installation. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN650 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions.

PRICE
$489.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-7/8 in
Width3-11/16 in
Height13-5/16 in
Weight4 lbs
Depth AdjustmentYes
Fastener Length Capacity1-1/4 to 2-1/2 in
Gauge15 ga

Product Details

TypeFinish Nailer
Magazine Capacity110
ApplicationFinishing
Tool TypeBare Tool
Handle TypeRubber Over Mold
Fastener StyleFlat
Voltage20
IncludesDCN650 - Angled Finish Nailer
Manufacturers Part NumberDCN650B
BrandDeWalt

Warranty

WarrantyLimited Warranty