DeWalt® Precision Point 15 Gauge DA Finish Nailer
|
Questions & Answers (0)
Product Description
The DEWALT DWFP72155 15 Gauge PrecisionPoint™ DA Style Angle Finish Nailer drives 15 Gauge DA Style nails from 1-1/4 in. to 2-1/2 in. making it ideal for interior trim, baseboards, crown molding and more. With its 16 in. On-center gauge to measure exactly 16 in. from end to nose, and PrecisionPoint™ technology for precise nail placement, this tool is ready to work.
PRICE
$245.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 1-1/4 - 2-1/2 in |
Product Details
| Magazine Capacity | 100 |
| Description | Precision Point 15 Gauge DA Finish Nailer |
| Color | Yellow/Black |
| Manufacturers Part Number | DWFP72155 |
| Max PSI | 70 - 120 psi |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |