Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2428582

MPN #: DCN660D1

DeWalt® 20V MAX 16 Gauge Angled Cordless Finish Nailer Kit, 16 Gauge, Li-Ion

Product Description
The DEWALT DCN660 16 Gauge Angled Finish Nailer drives 16 Gauge angled finish nails from 1-1/4" to 2-1/2" which makes it ideal for fastening crown molding, casing, and baseboards. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN660 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18. A center-mounted LED light helps to eliminate shadows and illuminate the work area in low light conditions. Includes Battery and Charger.

PRICE
$519.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-11/16 in
Width3-11/16 in
Height11-11/16 in
Weight5 lbs
Depth AdjustmentYes
Fastener Length Capacity1-1/4 to 2-1/2 in
Gauge16 ga

Product Details

Battery TypeLithium-Ion
Charging Time60 Minutes
TypeFinish Nailer
Magazine Capacity110
ApplicationFinishing
Tool TypeKit
Handle TypeRubber Over Mold
Fastener StyleT
Voltage20
IncludesDCN660 - Angled Finish Nailer; DCB203 - 2.0Ah Battery; DCB112 - Charger; Kit Bag
Manufacturers Part NumberDCN660D1
BrandDeWalt

Warranty

WarrantyLimited Warranty