Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3226158

MPN #: DCN930B

DeWalt® 20V MAX Brushless Cordless 30° Paper Collated Framing Nailer, Bare Tool Only

Product Description
Complete a wide variety of framing jobs with the DeWalt® 20V MAX Brushless Cordless 30 Paper Collated Framing Nailer. Designed to help minimize downtime between shots with an innovative flywheel that stays active for 6 seconds after the trigger is released, this lightweight cordless nailer removes the need for hoses and compressors. Install up to 530 sqft of subflooring per charge and complete up to 100 ft. of wall framing per charge with this next-generation tool that delivers powerful performance in a wide range of applications. Battery & Charger Sold Separately.

Features:
  • Cordless Convenience - Pneumatic framing pros can save up to 20 min. daily in setup and clean-up time by switching from a pneumatic nailer to a DeWalt® cordless framing nailer
  • Lightweight Design - Lighten your load on tough jobs with this tool that weighs only 8.65 lbs. (tool only)
  • Innovative Nose Design - Align, grip, and drive nails at aggressive angles with the redesigned nose specifically built for "Toe-Nailing" applications
  • Help Minimize Downtime - Help minimize time between shots with Active Flywheel Technology in rapid sequential mode eliminating ramp-up time between shots
  • Quick Setup - Show-up and get right to work with this cordless nailer requiring no compressors or hoses
  • Simplify Inventory Management - Track and manage this Chip-Ready™ tool in the Tool Connect™ system (Chip sold separately)
  • Nail Capacity - Take on tough jobs with up to a 3-1/2 in. nail capacity
  • 0.113" to 0.131" Nail Diameter
  • On-Site Serviceability - Limit maintenance delays with field serviceable springs and driver blade
  • Compatible With Extended Magazine (DZN920) - Hold 2 strips of nails using an optional extended magazine (DZN920) constructed from high-grade magnesium (magazine sold separately)
  • Help Maximize Productivity - Install up to 530 sqft of subflooring per charge and complete up to 100 ft. of wall framing per charge
  • Powerful Performance - Finish a wide-range of applications with an powerful brushless motor
  • Up To 72% More Sub-Flush - Drive nails up to 72% more sub-flush than previous generation
  • High-Strength Magnesium Magazine - High- strength magnesium magazine for durability
Applications:
  • Residential Framing
  • Sheathing
  • Subflooring
  • Setting Trusses
  • Punchout
  • Deck Building
Includes:
  • (1) Nailer
  • (1) Belt Hook and Screw
  • (1) No Mar Tip
  • (1) Manual
  • (1) Hex Wrench


PRICE
$519.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-7/8
Width5-5/8 in
Height13-3/16 in
Weight9 lbs
Fastener Length Capacity1 to 3-1/2 in

Product Details

Battery TypeLithium-Ion
TypeFraming Nailer
Magazine Capacity36
Tool TypeBare Tool
Handle TypePistol Grip
Voltage20
Includes(1) Nailer, (1) Belt Hook & Screw, (1) No Mar Tip, (1) Manual, (1) Hex Wrench
Manufacturers Part NumberDCN930B
BrandDeWalt

Warranty

Warranty3 Years Limited, 1 Year Free Service Contract, 90 Days Money Back Guarantee